Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 187 TAB HSG 3P NYLON NAT

  • Mfr # 1-480251-0

  • Zoro # G800955255


product price: $1.55
/ea
Sold in multiples of 150 for $232.50

Key Features

Color
Natural
Material
Nylon
Length
39.75 mm
Max. Temp.
105°C
Number of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480251-0
Zoro #
G800955255
UPC #
-
Country of Origin
United States

Dimensions

Length
39.75 mm

Details

Item
Terminal Housing
Color
Natural
Material
Nylon
Max. Temp.
105°C
Number of Contacts
3
Hole Center to Center
4.83 mm
Insulated
No
Terminal Type
Tab
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.