
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
927670-1
Zoro #
G900957630
UPC #
-
Country of Origin
Germany
Dimensions
Width
24.4 mm
Length
63 mm
Details
Item
Terminal Housing
Color
Natural
Material
Polyamide
Insulated
No
Terminal Type
Receptacle
Hole Center to Center
6.5 mm
Max. Temp.
105°C
Number of Contacts
16
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.