Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 CAP HSG DBL 6P NAT 178025-1

FF 250 CAP HSG DBL 6P NAT (Discontinued)

  • Mfr # 178025-1
  • Zoro # G900956435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178025-1
Zoro #
G900956435
UPC #
-
Country of Origin
Japan

Dimensions

Length
28.5 mm

Details

Item
Terminal Housing
Color
Natural
Material
Nylon
Terminal Type
Tab
Max. Temp.
120°C
Number of Contacts
6
Hole Center to Center
9 mm
Connector Terminates To
Wire & Cable
Insulated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.