
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
178024-7
Zoro #
G300956431
UPC #
-
Country of Origin
United States
Dimensions
Length
12.9 mm
Details
Item
Terminal Housing
Color
Yellow
Material
PBT
Connector Terminates To
Wire & Cable
Number of Contacts
6
Hole Center to Center
6 mm
Terminal Type
Receptacle
Insulated
No
Max. Temp.
105°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.