Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 HOUSING RECEPTACLE  NYLON 6/6 521743-1

FF 250 HOUSING RECEPTACLE NYLON 6/6 (Discontinued)

  • Mfr # 521743-1
  • Zoro # G000957523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521743-1
Zoro #
G000957523
UPC #
-
Country of Origin
United States

Details

Color
Natural
Material
Nylon
Flammability Rating
UL 94 V-2
Number of Contacts
1
Insulated
No
Max. Temp.
105°C
Terminal Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.