Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 PLUG HSG 1P NYLON NAT 172127-1

FF 250 PLUG HSG 1P NYLON NAT (Discontinued)

  • Mfr # 172127-1
  • Zoro # G800955958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172127-1
Zoro #
G800955958
UPC #
-
Country of Origin
China

Dimensions

Length
1.12 in

Details

Item
Terminal Housing
Color
Natural
Material
Nylon
Terminal Type
Tab
Insulated
No
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Number of Contacts
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.