Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 250 REC 0.5-1.5MM2 BR SILVER PLATED

  • Mfr # 6-160526-1

  • Zoro # G101017782


product price: $0.47
/ea
Sold in multiples of 5000 for $2,350.00

Key Features

Wire Size
20 - 15 AWG
Overall Length
.755 in
Terminal Type
Receptacle
Mating Tab Thickness
.032 in
Plating Material
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-160526-1
Zoro #
G101017782
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
20 - 15 AWG
Overall Length
.755 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.013 in
Mating Tab Width
.25 in
Plating Thickness
150 µin
Locking Lance Height
.32 mm
Accepts Wire Insulation Diameter Range
.091 - .13 in

Details

Terminal Type
Receptacle
Plating Material
Silver
Barrel Type
Open
Terminal Orientation
Straight
Insertion Force
Normal
Mating Retention Type
Locking Lance
Wire/Cable Type
Regular Wire
Crimp Type
F-Crimp
Fully Insulated
No
Wire Insulation Support
With
Disconnect Type
Quick Disconnect
Terminal & Splice Style
Receptacle
Connection Capacity
Single
Terminates To
Wire & Cable
FASTON
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.