Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 REC 1-2.5MM2 PB SILVER PLATED LP 6-160449-3

FF 250 REC 1-2.5MM2 PB SILVER PLATED LP (Discontinued)

  • Mfr # 6-160449-3
  • Zoro # G300966829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-160449-3
Zoro #
G300966829
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
17 - 13 AWG
Overall Length
.755 in
Plating Thickness
120 µin
Mating Tab Thickness
.031 in
Locking Lance Height
.05 in
Receptacle Stock Thickness
.013 in
Accepts Wire Insulation Diameter Range
.135 - .2 in
Wire Insulation Diameter (Max)
.2 in
Mating Tab Width
.25 in

Details

Terminal Type
Receptacle
Disconnect Type
Quick Disconnect
Connection Capacity
Single
Wire/Cable Type
Discrete Wire
Contact Base Material
Phosphor Bronze
Plating Material
Silver
Wire Insulation Support
With
Line
FASTON .250
Terminal & Splice Style
Receptacle
FASTON
Yes
Terminal Orientation
Straight
Discrete Wire Type
Stranded
Terminates To
Wire & Cable
Insertion Force
Normal
Crimp Type
F-Crimp
Barrel Type
Open
Fully Insulated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.