Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 250 REC 1-2.5MM2 TPPB

  • Mfr # 160917-4

  • Zoro # G500965486


product price: $0.23
/ea
Sold in multiples of 5000 for $1,150.00

Key Features

Wire Size
17 - 13 AWG
Overall Length
.755 in
Terminal Type
Receptacle
Locking Lance Height
.046 in
Accepts Wire Insulation Diameter Range
.083 - .122 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160917-4
Zoro #
G500965486
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
17 - 13 AWG
Overall Length
.755 in
Locking Lance Height
.046 in
Accepts Wire Insulation Diameter Range
.083 - .122 in
Receptacle Stock Thickness
.016 in
Plating Thickness
100 µin
Mating Tab Thickness
.032 in
Mating Tab Width
.25 in

Details

Terminal Type
Receptacle
Insertion Force
Normal
Mating Retention Type
Locking Lance
Wire/Cable Type
Regular Wire
Disconnect Type
Quick Disconnect
Fully Insulated
No
Wire Insulation Support
With
FASTON
Yes
Plating Material
Tin
Contact Base Material
Phosphor Bronze
Terminal & Splice Style
Receptacle
Barrel Type
Open
Connection Capacity
Single
Crimp Type
F-Crimp
Terminal Orientation
Straight
Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.