Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 REC 1.0-2.5 MM2 0.32X 19.30 BR 735222-2

FF 250 REC 1.0-2.5 MM2 0.32X 19.30 BR (Discontinued)

  • Mfr # 735222-2
  • Zoro # G901018446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
735222-2
Zoro #
G901018446
UPC #
-
Country of Origin
Brazil

Dimensions

Wire Size
17 - 13 AWG
Overall Length
.673 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.013 in
Accepts Wire Insulation Diameter Range
.118 - .169 in
Plating Thickness
39.37 µin
Mating Tab Width
.25 in

Details

Terminal Type
Receptacle
Wire Insulation Support
With
Disconnect Type
Quick Disconnect Pin
Plating Material
Tin
Terminates To
Wire & Cable
FASTON
Yes
Mating Retention Type
Locking Lance
Discrete Wire Type
Stranded
Barrel Type
Open
Insulated
Yes
Terminal & Splice Style
Receptacle
Wire/Cable Type
Regular Wire
Crimp Type
F-Crimp
Insertion Force
Normal
Operating Temperature Range
212 °F
Terminal Orientation
Straight
Fully Insulated
Yes
Contact Base Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.