Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 REC 1.0-2.5 MM2 0.32X19.30 BR 735222-1

FF 250 REC 1.0-2.5 MM2 0.32X19.30 BR (Discontinued)

  • Mfr # 735222-1
  • Zoro # G901018279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
735222-1
Zoro #
G901018279
UPC #
-
Country of Origin
Brazil

Dimensions

Wire Size
1.03-2.62 mm2
Overall Length
.673 in
Mating Tab Thickness
.032 in
Accepts Wire Insulation Diameter Range
.118 - .169 in
Mating Tab Width
.25 in
Receptacle Stock Thickness
.013 in

Details

Terminal Type
Receptacle
Terminal & Splice Style
Receptacle
Discrete Wire Type
Stranded
Terminal Orientation
Straight
Operating Temperature Range
194 °F
Barrel Type
Open
Plating Material
Unplated
Contact Base Material
Brass
Insulated
Yes
Disconnect Type
Quick Disconnect Pin
Terminates To
Wire & Cable
Fully Insulated
Yes
Crimp Type
F-Crimp
FASTON
Yes
Wire/Cable Type
Regular Wire
Insertion Force
Normal
Mating Retention Type
Locking Lance
Wire Insulation Support
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.