Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 REC 1.0-2.5MM2 BR LP 5-160447-4

FF 250 REC 1.0-2.5MM2 BR LP (Discontinued)

  • Mfr # 5-160447-4
  • Zoro # G801018058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-160447-4
Zoro #
G801018058
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
17 - 13 AWG
Overall Length
.799 in
Accepts Wire Insulation Diameter Range
.118 - .138 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in

Details

Terminal Type
Receptacle
Barrel Type
Open
Disconnect Type
Quick Disconnect
Voltage (Max)
250 V
Contact Base Material
Brass
Wire/Cable Type
Regular Wire
Terminal & Splice Style
Receptacle
UL Flammability Rating
UL 94V-2
Mating Retention Type
Locking Lance
Terminates To
Wire & Cable
Terminal Orientation
Straight
Fully Insulated
No
Connection Capacity
Single
Wire Insulation Support
With
Insertion Force
Normal
Crimp Type
F-Crimp
FASTON
Yes
Plating Material
Unplated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.