Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 REC 1.0-2.5MM2 TPBR LP 6-160449-5

FF 250 REC 1.0-2.5MM2 TPBR LP (Discontinued)

  • Mfr # 6-160449-5
  • Zoro # G700966856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-160449-5
Zoro #
G700966856
UPC #
-
Country of Origin
Switzerland

Dimensions

Wire Size
17 - 13 AWG
Overall Length
.755 in
Mating Tab Width
.25 in
Receptacle Stock Thickness
.013 in
Mating Tab Thickness
.032 in
Accepts Wire Insulation Diameter Range
.12 - .16 in
Locking Lance Height
.32 mm

Details

Terminal Type
Receptacle
Contact Base Material
Brass
Wire/Cable Type
Regular Wire
Plating Material
Tin
UL Flammability Rating
UL 94V-2
Disconnect Type
Quick Disconnect
Voltage (Max)
250 V
Mating Retention Type
Locking Lance
Terminates To
Wire & Cable
Terminal Orientation
Straight
Connection Capacity
Single
Terminal & Splice Style
Receptacle
FASTON
Yes
Crimp Type
F-Crimp
Insertion Force
Normal
Barrel Type
Open
Fully Insulated
No
Wire Insulation Support
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.