Zoro Homepage

FF 250 REC 16-12AWG TPBR

  • Mfr # 60249-2

  • Zoro # G100966289


product price: $0.17
/ea
Sold in multiples of 9000 for $1,530.00

Key Features

Wire Size
1.31-3.31 mm2
Overall Length
.75 in
Terminal Type
Receptacle
Terminal & Splice Style
Receptacle
Plating Thickness
40 µin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60249-2
Zoro #
G100966289
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
1.31-3.31 mm2
Overall Length
.75 in
Plating Thickness
40 µin
Accepts Wire Insulation Diameter Range
.16 - .21 in
Mating Tab Thickness
.032 in
Mating Tab Width
.25 in
Wire Insulation Diameter (Max)
5.33 mm
Receptacle Stock Thickness
.016 in

Details

Terminal Type
Receptacle
Terminal & Splice Style
Receptacle
Operating Temperature Range
105 °C
CSA Certified
Yes
Terminal Orientation
Straight
FASTON
Yes
Wire Insulation Support
With
Barrel Type
Open
Crimp Type
F-Crimp
Insertion Force
Normal
UL Rating
Recognized
Fully Insulated
No
Connection Capacity
Single
Plating Material
Tin
Terminates To
Wire & Cable
Wire/Cable Type
Regular Wire
Mating Retention Type
Dimple, Locking Lance
Contact Base Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.