Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 REC 18-14AWG BR 42281-1

FF 250 REC 18-14AWG BR (Discontinued)

  • Mfr # 42281-1
  • Zoro # G501018471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42281-1
Zoro #
G501018471
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.82-2.08 mm2
Overall Length
.75 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.25 in
Accepts Wire Insulation Diameter Range
.11 - .17 in
Wire Insulation Diameter (Max)
4.32 mm
Mating Tab Thickness
.032 in

Details

Terminal Type
Receptacle
UL Rating
Recognized
Insertion Force
Normal
Barrel Type
Open
CSA Certified
Yes
Wire Insulation Support
With
Terminates To
Wire & Cable
Connection Capacity
Single
Mating Retention Type
Dimple, Locking Lance
Terminal & Splice Style
Receptacle
Terminal Orientation
Straight
Fully Insulated
No
Wire/Cable Type
Regular Wire
FASTON
Yes
Contact Base Material
Brass
Plating Material
Unplated
Crimp Type
F-Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.