Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 REC 18-14AWG TPBR PRE CRIMPED 42238-2

FF 250 REC 18-14AWG TPBR PRE CRIMPED (Discontinued)

  • Mfr # 42238-2
  • Zoro # G300967048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42238-2
Zoro #
G300967048
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.82-2.08 mm2
Overall Length
.8 in
Mating Tab Thickness
.032 in
Mating Tab Width
.25 in
Receptacle Stock Thickness
.012 in
Wire Insulation Diameter (Max)
4.06 mm
Accepts Wire Insulation Diameter Range
.12 - .16 in

Details

Terminal Type
Receptacle
Contact Base Material
Brass
Insertion Force
Normal
FASTON
Yes
Wire/Cable Type
Regular Wire
Barrel Type
Open
Wire Insulation Support
With
Connection Capacity
Single
Terminal Orientation
Straight
Disconnect Type
Quick Disconnect
Mating Retention Type
Locking Lance
Crimp Type
F-Crimp
Terminal & Splice Style
Receptacle
Terminates To
Wire & Cable
Plating Material
Tin
Fully Insulated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.