Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 REC 4-6MM2 PTBR 180351-2

FF 250 REC 4-6MM2 PTBR (Discontinued)

  • Mfr # 180351-2
  • Zoro # G201009779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180351-2
Zoro #
G201009779
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
11 - 9 AWG
Overall Length
.748 in
Plating Thickness
.8 µm
Accepts Wire Insulation Diameter Range
.134 - .2 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.013 in

Details

Terminal Type
Receptacle
Voltage (Max)
250 V
Barrel Type
Open
Operating Temperature Range
-22 221 °F
Terminal Orientation
Straight
Crimp Type
F-Crimp
Contact Base Material
Brass
Insertion Force
Normal
FASTON
Yes
Wire Insulation Support
With
Mating Retention Type
Locking Lance
Wire/Cable Type
Regular Wire
Terminates To
Wire & Cable
Plating Material
Pre-Tin
Connection Capacity
Single
Disconnect Type
Quick Disconnect
Terminal & Splice Style
Receptacle
Fully Insulated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.