Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 REC 4-6MM2 TPPB 180351-5

FF 250 REC 4-6MM2 TPPB (Discontinued)

  • Mfr # 180351-5
  • Zoro # G300966058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180351-5
Zoro #
G300966058
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
11 - 9 AWG
Overall Length
.748 in
Accepts Wire Insulation Diameter Range
.134 - .2 in
Receptacle Stock Thickness
.013 in
Plating Thickness
1 µm
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in

Details

Terminal Type
Receptacle
Terminal & Splice Style
Receptacle
Terminates To
Wire & Cable
Insertion Force
Normal
Operating Temperature Range
-40 125 °C
Barrel Type
Open
Plating Material
Tin
Fully Insulated
No
Mating Retention Type
Locking Lance
Wire Insulation Support
With
Voltage (Max)
250 V
Terminal Orientation
Straight
Contact Base Material
Phosphor Bronze
Connection Capacity
Single
Wire/Cable Type
Regular Wire
Crimp Type
F-Crimp
Disconnect Type
Quick Disconnect
FASTON
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.