Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 250 REC HSG 11P NYLON NAT

  • Mfr # 151325-1

  • Zoro # G700955270


product price: $2.15
/ea
Sold in multiples of 37 for $79.55

Key Features

Color
Natural
Length
1.164 in
Material
Nylon
Terminal Type
Receptacle
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151325-1
Zoro #
G700955270
UPC #
-
Country of Origin
Italy

Dimensions

Length
1.164 in

Details

Item
Terminal Housing
Color
Natural
Material
Nylon
Terminal Type
Receptacle
Max. Temp.
105°C
Hole Center to Center
9.5 mm; 10.54 mm
Number of Contacts
11
Insulated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.