
FF 250 REC HSG 1P NYLON BLACK
Mfr # 480054-4
Zoro # G800957020
product price: $0.40
/eaSold in multiples of 650 for $260.00
Key Features
Color
Black
Length
0.945 in
Material
Nylon
Max. Temp.
105°C
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
480054-4
Zoro #
G800957020
UPC #
-
Country of Origin
United States
Dimensions
Length
0.945 in
Details
Item
Terminal Housing
Color
Black
Material
Nylon
Max. Temp.
105°C
Insulated
No
Terminal Type
Receptacle
Flammability Rating
UL 94 V-2
Number of Contacts
1
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.