Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 REC HSG 1P NYLON BLACK 925324-1

FF 250 REC HSG 1P NYLON BLACK (Discontinued)

  • Mfr # 925324-1
  • Zoro # G600957558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925324-1
Zoro #
G600957558
UPC #
-
Country of Origin
Italy

Dimensions

Length
0.95 in

Details

Item
Terminal Housing
Color
Black
Material
Polyamide
Number of Contacts
1
Insulated
No
Terminal Type
Receptacle
Max. Temp.
120°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.