Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 REC HSG 3P NYLON NAT 180941

FF 250 REC HSG 3P NYLON NAT (Discontinued)

  • Mfr # 180941
  • Zoro # G000956243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180941
Zoro #
G000956243
UPC #
-
Country of Origin
Italy

Dimensions

Length
0.9 in

Details

Item
Terminal Housing
Color
Natural
Material
Polyamide
Number of Contacts
3
Connector Terminates To
Wire & Cable
Terminal Type
Receptacle
Hole Center to Center
6.3 mm
Flammability Rating
UL 94 V-2
Insulated
No
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.