Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 REC HSG 6P NYLON CLEAR 280314

FF 250 REC HSG 6P NYLON CLEAR (Discontinued)

  • Mfr # 280314
  • Zoro # G000956984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280314
Zoro #
G000956984
UPC #
-
Country of Origin
Italy

Dimensions

Length
0.952 in
Max. Single Wire Size
14 AWG
Min. Single Wire Size
18 AWG

Details

Item
Terminal Housing
Material
Polyamide
Color
Clear
Insulated
No
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Terminal Type
Receptacle
Number of Contacts
6
Hole Center to Center
9.15 mm
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.