
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293041-1
Zoro #
G300941727
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.063 in
Details
Wire Range
22 to 17 AWG
Connection Type
F-Crimp
Insulation Type
Fully Insulated
Seam
Open
Max. Voltage
250V
Max. Temp.
221 Degrees F
Application
Wire & Cable
Features
Wire Insulation Support
Terminal Type
Quick Disconnect Tab
Wire Type
Stranded, Regular Wire
Connection Material
Brass
Contact Plating Material
Unplated
Insulation Dia
0.091 in
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.