Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 TAB 0.5-1.0MM2 PB 160859-6

FF 250 TAB 0.5-1.0MM2 PB (Discontinued)

  • Mfr # 160859-6
  • Zoro # G900941509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160859-6
Zoro #
G900941509
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1.1 in

Details

Wire Range
20 to 17 AWG
Connection Type
F-Crimp
Insulation Type
Non-Insulated
Seam
Open
Application
Wire & Cable
Features
Wire Insulation Support
Connection Material
Phosphor Bronze
Terminal Type
Quick Disconnect Tab
Wire Type
Regular Wire
Terminal Orientation
Straight
Insulation Dia
0.055 to 0.09 in
Contact Plating Material
Unplated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.