Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 250 TAB 0.5-1MM2 PTPB

  • Mfr # 963951-2

  • Zoro # G200941612


product price: $0.18
/ea
Sold in multiples of 3000 for $540.00

Key Features

Insulation Type
Non-Insulated
Standards
UL Rating
Terminal Type
Tab
Seam
Open
Connection Material
Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963951-2
Zoro #
G200941612
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Length
1.1 in

Details

Insulation Type
Non-Insulated
Standards
UL Rating
Terminal Type
Tab
Seam
Open
Connection Material
Phosphor Bronze
Application
Wire & Cable
Connection Type
F-Crimp
Wire Range
20 to 17 AWG
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Contact Plating Material
Tin
Insulation Dia
0.055 to 0.083 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.