Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 TAB 1.0-2.5 MM2 0.39 X 13.2 BR 880636-1

FF 250 TAB 1.0-2.5 MM2 0.39 X 13.2 BR (Discontinued)

  • Mfr # 880636-1
  • Zoro # G300941550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880636-1
Zoro #
G300941550
UPC #
-
Country of Origin
Brazil

Details

Insulation Type
Non-Insulated
Connection Material
Brass
Wire Range
1.03 to 2.62 mm²
Seam
Open
Connection Type
F-Crimp
Terminal Type
Tab
Contact Plating Material
Unplated
Terminal Orientation
Straight
Insulation Dia
0.106 to 0.145 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.