Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 TAB 18-13 AWG BR 280081-1

FF 250 TAB 18-13 AWG BR (Discontinued)

  • Mfr # 280081-1
  • Zoro # G500941480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280081-1
Zoro #
G500941480
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1.1 in

Details

Connection Type
F-Crimp
Wire Range
18 to 13 AWG
Insulation Type
Non-Insulated
Seam
Open
Max. Temp.
221 Degrees F
Max. Voltage
250V
Wire Type
Regular Wire
Features
Wire Insulation Support
Terminal Type
Quick Disconnect Tab
Connection Material
Brass
Application
Wire & Cable
Contact Plating Material
Unplated
Terminal Orientation
Straight
Insulation Dia
0.118 to 0.157 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.