Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 250 TAB 18-14AWG BR

  • Mfr # 42460-1

  • Zoro # G400941511


product price: $0.12
/ea
Sold in multiples of 9000 for $1,080.00

Key Features

Insulation Type
Non-Insulated
Standards
UL Rating
Connection Type
F-Crimp
Max. Temp.
221 Degrees F
Connection Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42460-1
Zoro #
G400941511
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.107 in

Details

Insulation Type
Non-Insulated
Standards
UL Rating
Connection Type
F-Crimp
Max. Temp.
221 Degrees F
Connection Material
Brass
Wire Range
0.82 to 2.08 mm²
Features
Wire Insulation Support
Application
Wire & Cable
Terminal Type
Tab
Seam
Open
Wire Type
Regular Wire
Insulation Dia
0.1 to 0.17 in
Terminal Orientation
Straight
Contact Plating Material
Unplated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.