
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170151-2
Zoro #
G400941740
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
1.192 in
Details
Wire Range
18 to 14 AWG
Connection Type
F-Crimp
Insulation Type
Non-Insulated
Seam
Open
Wire Type
Regular Wire
Features
Wire Insulation Support
Application
Wire & Cable
Terminal Type
Quick Disconnect Tab
Connection Material
Brass
Terminal Orientation
Straight
Insulation Dia
0.12 to 0.16 in
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.