Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 TAB 20-14AWG PTBR WITHOUT LATCH 170340-3

FF 250 TAB 20-14AWG PTBR WITHOUT LATCH (Discontinued)

  • Mfr # 170340-3
  • Zoro # G400941313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170340-3
Zoro #
G400941313
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1.039 in

Details

Connection Type
F-Crimp
Wire Range
20 to 14 AWG
Insulation Type
Non-Insulated
Seam
Open
Max. Temp.
221 Degrees F
Connection Material
Brass
Application
Wire & Cable
Terminal Type
Quick Disconnect Tab
Terminal Orientation
Straight
Insulation Dia
0.083 to 0.134 in
Contact Plating Material
Pre-Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.