Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 TAB 22-18 AWG .015 TPPB LP 927899-2

FF 250 TAB 22-18 AWG .015 TPPB LP (Discontinued)

  • Mfr # 927899-2
  • Zoro # G100941552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
927899-2
Zoro #
G100941552
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1.1 in

Details

Wire Range
22 to 18 AWG
Connection Type
F-Crimp
Insulation Type
Non-Insulated
Seam
Open
Max. Temp.
221 Degrees F
Features
Wire Insulation Support
Terminal Type
Quick Disconnect Tab
Wire Type
Stranded, Discrete Wire
Connection Material
Brass
Application
Wire & Cable
Contact Plating Material
Tin
Terminal Orientation
Straight
Insulation Dia
0.08 to 0.12 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.