Zoro Homepage
This item is Discontinued.
Te Connectivity FF 250 TAB 4-6MM2 BR 280080-1

FF 250 TAB 4-6MM2 BR (Discontinued)

  • Mfr # 280080-1
  • Zoro # G500941411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280080-1
Zoro #
G500941411
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1.185 in

Details

Wire Range
11 to 10 AWG
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Seam
Open
Max. Voltage
250V
Max. Temp.
221 Degrees F
Terminal Type
Quick Disconnect Tab
Connection Material
Brass
Application
Wire & Cable
Features
Wire Insulation Support
Wire Type
Regular Wire
Insulation Dia
0.134 to 0.205 in
Contact Plating Material
Unplated
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.