Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 TAB HSG 2P NYLON BLUE 180908-3

FF 250 TAB HSG 2P NYLON BLUE (Discontinued)

  • Mfr # 180908-3
  • Zoro # G100956310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180908-3
Zoro #
G100956310
UPC #
-
Country of Origin
Italy

Dimensions

Length
1.24 in

Details

Item
Terminal Housing
Color
Blue
Material
Polyamide
Terminal Type
Tab
Number of Contacts
2
Max. Temp.
105°C
Hole Center to Center
7.4 mm
Insulated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.