FF 250 TAB HSG 2P NYLON NAT

  • Mfr # 180908

  • Zoro # G400956300


product price: $0.36
/ea
Sold in multiples of 239 for $86.04

Key Features

Color
Natural
Length
1.24 in
Material
Polyamide
Insulated
No
Hole Center to Center
7.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180908
Zoro #
G400956300
UPC #
-
Country of Origin
Italy

Dimensions

Length
1.24 in

Details

Item
Terminal Housing
Color
Natural
Material
Polyamide
Insulated
No
Hole Center to Center
7.4 mm
Terminal Type
Tab
Max. Temp.
105°C
Number of Contacts
2
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.