
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180422-2
Zoro #
G400965258
UPC #
-
Country of Origin
Brazil
Dimensions
Wire Size
17 - 13 AWG
Overall Length
.692 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.312 in
Accepts Wire Insulation Diameter Range
.118 - .17 in
Details
Terminal Type
Receptacle
Connection Capacity
Single
FASTON
Yes
Fully Insulated
No
Contact Base Material
Brass
Disconnect Type
Quick Disconnect
Operating Temperature Range
-30 105 °C
Wire/Cable Type
Regular Wire
Terminal & Splice Style
Receptacle
Terminal Orientation
Flag
Plating Material
Tin
Wire Insulation Support
With
Terminates To
Wire & Cable
Barrel Type
Open
Insertion Force
Normal
Crimp Type
F-Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.