Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 374 REC 1-2.5 MM2 PLAIN CUSN4 962835-1

FF 374 REC 1-2.5 MM2 PLAIN CUSN4 (Discontinued)

  • Mfr # 962835-1
  • Zoro # G701018370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962835-1
Zoro #
G701018370
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
17 - 13 AWG
Overall Length
1.063 in
Wire Insulation Diameter (Max)
.146 in
Accepts Wire Insulation Diameter Range
.094 - .146 in
Mating Tab Thickness
.047 in
Mating Tab Width
.375 in
Receptacle Stock Thickness
.02 in

Details

Terminal Type
Receptacle
Fully Insulated
No
Terminates To
Wire & Cable
Barrel Type
Open
Wire Insulation Support
With
Contact Base Material
Phosphor Bronze
Operating Temperature Range
-40 110 °C
UL Rating
Listed
Terminal Orientation
Straight
Disconnect Type
Quick Connect
Discrete Wire Type
Stranded
Insertion Force
Normal
Wire/Cable Type
Discrete Wire
Plating Material
Unplated
FASTON
Yes
Mating Retention Type
Dimple
Terminal & Splice Style
Receptacle
Crimp Type
F-Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.