Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 374 REC 2.5-4 MM2 PLAIN CUSN4

  • Mfr # 962834-1

  • Zoro # G801018089


product price: $0.59
/ea
Sold in multiples of 1600 for $944.00

Key Features

Wire Size
13 - 11 AWG
Overall Length
1.063 in
Terminal Type
Receptacle
Contact Base Material
Phosphor Bronze
Crimp Type
F-Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962834-1
Zoro #
G801018089
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
13 - 11 AWG
Overall Length
1.063 in
Mating Tab Width
.375 in
Accepts Wire Insulation Diameter Range
.13 - .177 in
Mating Tab Thickness
.047 in
Receptacle Stock Thickness
.02 in
Wire Insulation Diameter (Max)
.177 in

Details

Terminal Type
Receptacle
Contact Base Material
Phosphor Bronze
Crimp Type
F-Crimp
Wire/Cable Type
Discrete Wire
Fully Insulated
No
Barrel Type
Open
UL Rating
Listed
Plating Material
Unplated
Disconnect Type
Quick Connect
Terminal & Splice Style
Receptacle
Discrete Wire Type
Stranded
Mating Retention Type
Dimple
Wire Insulation Support
With
Insertion Force
Normal
Terminal Orientation
Straight
Terminates To
Wire & Cable
FASTON
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.