
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
925306-3
Zoro #
G600957459
UPC #
-
Country of Origin
Italy
Dimensions
Length
27.8 mm
Details
Item
Terminal Housing
Color
Black
Material
Polyamide
Terminal Type
Receptacle
Max. Temp.
105°C
Insulated
No
Hole Center to Center
8.35 mm
Number of Contacts
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.