Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 375 RECEPTACLE 4.0-6.0 MM2 1.01 TPBR 881606-2

FF 375 RECEPTACLE 4.0-6.0 MM2 1.01 TPBR (Discontinued)

  • Mfr # 881606-2
  • Zoro # G900967271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881606-2
Zoro #
G900967271
UPC #
-
Country of Origin
Brazil

Dimensions

Wire Size
4-5.2 mm2
Accepts Wire Insulation Diameter Range
.157 - .205 in
Receptacle Stock Thickness
.04 in
Mating Tab Width
.375 in

Details

Terminal Type
Receptacle
Plating Material
Tin
Terminal & Splice Style
Receptacle
Fully Insulated
No
Wire Insulation Support
With
Crimp Type
F-Crimp
Contact Base Material
Brass
Terminal Orientation
Straight
Barrel Type
Open

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.