
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
928947-4
Zoro #
G501018174
UPC #
-
Country of Origin
Italy
Dimensions
Wire Size
17 - 13 AWG
Overall Length
1.102 in
Mating Tab Thickness
.032 in
Locking Lance Height
.06 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.25 in
Plating Thickness
399.7 µin
Accepts Wire Insulation Diameter Range
.094 - .145 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.