Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, 13 AWG, Bare Insulated, Crimp Termination Only

  • Mfr # 928794-5

  • Zoro # G101017959


product price: $0.26
/ea
Sold in multiples of 650 for $169.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
13 AWG
Insulation Type
Bare
Contact Material
Copper
Maximum Operating Temperature
130 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
928794-5
Zoro #
G101017959
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
13 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Insulation Type
Bare
Contact Material
Copper
Maximum Operating Temperature
130 Degrees C
Application
Wire/Cable, Wire-to-Wire
Wire Type
Discrete Wire
Insulation Dia
0.071 to 0.114 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.