
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
494034-2
Zoro #
G100952565
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
22 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Operating Temperature
221 Degrees F
Application
Signal, Wire and Cable
Wire Type
Round Wire, Discrete
Insulation Dia
0.04 to 0.056 in
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.