
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
487547-1
Zoro #
G401017758
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Contact
Type
Socket
Application
Signal
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
1.27 mm
Terminal Type
Insulation Displacement Crimp
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Contact Type
Socket
Current Rating
1.5 A
Terminal Finish
Tin-Lead
Connector Terminates To
Wire & Cable
Termination Style
Insulation Displacement Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.