
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-86566-0
Zoro #
G901018408
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.056 in
Contact Plating Thickness
100 µin
Maximum Single Wire Size
22 AWG
For Minimum Wire Size - Solid
26 AWG
Minimum Single Wire Size
26 AWG
Details
Item
Contact
Type
Socket
Application
Signal
Current
2 A
Maximum Operating Temperature
105 Degrees C
Wire Type
Discrete
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Terminal Type
Crimp
Contact Finish
Tin Plated
Contact Type
Socket
Current Rating
2 A
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.