Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FFC RCPT HP 15AU RL 487117-4

FFC RCPT HP 15AU RL (Discontinued)

  • Mfr # 487117-4
  • Zoro # G801018508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
487117-4
Zoro #
G801018508
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
15 µin

Details

Item
Contact
Application
Signal
Current
2 A
Maximum Operating Temperature
105 Degrees C
Terminal Type
Insulation Displacement Crimp
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Current Rating
2 A
Contact Type
Socket
Connector Terminates To
Wire & Cable
Terminal Finish
Tin-Lead
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.