
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y5015-000000100145
Zoro #
G300953973
UPC #
-
Country of Origin
United Kingdom
Details
Item
Connector
Color
Black
Insulation Material
Rubber
Application
Power, Signal
Maximum Operating Temperature
200 Degrees C
Features
Flanged
IP Rating
IP67
Material
Aluminum Alloy
Finish
Black Chromate Over Zinc Cobalt
Connector Type
Square Flange
Max. Temp.
200°C
Connector Terminates To
Wire & Cable
Contact Type
Pin
Number of Contacts
13
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.