Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FIXED  REAR MOUNT PIN CONNECTOR Y5015-000000006889

FIXED REAR MOUNT PIN CONNECTOR (Discontinued)

  • Mfr # Y5015-000000006889
  • Zoro # G100953821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y5015-000000006889
Zoro #
G100953821
UPC #
-
Country of Origin
United Kingdom

Details

Item
Connector
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
700V AC; 1250V DC
Maximum Voltage
700 V AC/1250 V DC
Application
Power, Signal
Maximum Operating Temperature
125 Degrees C
IP Rating
IP67
Connector Type
Square Flange
Features
Flanged
Material
Aluminum Alloy
Finish
Black Chromate Over Zinc Cobalt
Wire Range
16 AWG
Max. Temp.
125°C
Number of Contacts
37
Contact Type
Pin
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.