Zoro Homepage
This item is Discontinued.
Te Connectivity FLACH-KONT-GEH 2P 965664-1

FLACH-KONT-GEH 2P (Discontinued)

  • Mfr # 965664-1
  • Zoro # G101044320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965664-1
Zoro #
G101044320
UPC #
-
Country of Origin
Germany

Dimensions

Width
0.689 in
Height
1.398 in
Length
27.5 mm

Details

Number of Rows
1
Material
Glass-Filled Polyamide
Color
Black
Max. Temp.
105°C
Max. Voltage
240V AC
Hole Center to Center
8.6 mm
Number of Contacts
2
Flammability Rating
UL 94 HB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.