Zoro Homepage

FLACHSTE-GEH2 8 16P

  • Mfr # 1-964449-1

  • Zoro # G901041093


product price: $2.89
/ea
Sold in multiples of 25 for $72.25

Key Features

Number of Rows
2
Material
PBT
Color
Black
Height
1.535 in
Width
0.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-964449-1
Zoro #
G901041093
UPC #
-
Country of Origin
Germany

Dimensions

Height
1.535 in
Width
0.787 in
Length
45.8 mm

Details

Number of Rows
2
Material
PBT
Color
Black
Hole Center to Center
5 mm
Number of Contacts
16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.